- 1.5" Bore
- 320TC/360TC/400TC Frame
- 460/380 Voltage
- 60/50 Hz
- 125 ft lbs Torque
features
- Class B coil installation
- Maximum vertical speed 2400 rpm
- Maximum horizontal speed 3600 rpm
- Lead wire 36" long
- Self-adjusting design
- Splined hub
- Spring set, electrically released
compliances
- 0
| Lead Wire Position | Standard |
| Hertz | 50/60 Hz |
| Housing Material | Cast Iron |
| Power On/Power Off | Power Off |
| Voltage Rating | 460, 380 |
| Model | 1-082-012-02-XXX |
| Torque Rating | 125 in lb |
| Style | Motor Brake - Fan End Mounting |
| Output Shaft | N/A |
| Bore Size | 1.5 in |
| Outside Dia. | 13.25 in |
| Frame | 320TC, 360TC, 400TC |
| Enclosure | NEMA 4 |
| Housing Length | 12.19 in |
| Shaft Extension Length | N/A |
| Weight | 191.0 LB |
| EAN or UPC | 662327264260 |

