Skip to content Skip to navigation menu
Series 87,000 Disc Brake

108706100GQF

Series 87,000 Disc Brake
Item #102019779
  • 1.375" Bore
  • 180TC/210TC/250TC Frame
  • 230/460/190/380 Voltage
  • 60/50 Hz
  • 75 ft lbs Torque
  • Nema 2 Enclosure
  • 8.92" O.D.
  • 7.88" Housing Length
+ Show More + Show Less
Series 87,000 Disc Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.375" Bore
  • 180TC/210TC/250TC Frame
  • 230/460/190/380 Voltage
  • 60/50 Hz
  • 75 ft lbs Torque

features

  • Self-adjusting design
  • Splined hub
  • Lead wire 24" long
  • Maximum horizontal speed 4000 rpm
  • Maximum vertical speed 3600 rpm
  • Class B coil installation

compliances

  • 0
Hertz 50/60 Hz
Enclosure NEMA 2
Housing Length 7.88 in
Housing Material Steel
Outside Dia. 8.92 in
Torque Rating 75 in lb
Frame 180TC, 250TC, 210TC
Lead Wire Position Standard
Power On/Power Off Power Off
Style Motor Brake - Fan End Mounting
Voltage Rating 190, 460, 230, 380
Output Shaft N/A
Bore Size 1.375 in
Model 1-087-061-00-XXX
Shaft Extension Length N/A
Weight 27.0 LB
EAN or UPC 662327172725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison