- 1.625" Bore
- 180TC/210TC/250TC Frame
- 230/460/190/380 Voltage
- 60/50 Hz
- 105 ft lbs Torque
features
- Self-adjusting design
- Splined hub
- Lead wire 24" long
- Maximum horizontal speed 4000 rpm
- Maximum vertical speed 3600 rpm
- Class B coil installation
compliances
- 0
| Model | 1-087-081-00-XXX |
| Housing Material | Steel |
| Lead Wire Position | Standard |
| Enclosure | NEMA 2 |
| Power On/Power Off | Power Off |
| Bore Size | 1.625 in |
| Output Shaft | N/A |
| Voltage Rating | 190, 460, 230, 380 |
| Hertz | 50/60 Hz |
| Shaft Extension Length | N/A |
| Housing Length | 8.38 in |
| Style | Motor Brake - Fan End Mounting |
| Outside Dia. | 8.92 in |
| Frame | 180TC, 250TC, 210TC |
| Torque Rating | 105 in lb |
| Weight | 33.0 LB |
| EAN or UPC | 662327173722 |

