Skip to content Skip to navigation menu
Stearns Division108772101 QG

108772101 QG

Series 87,700 Disc Brake
Item #101647328
  • 1.125" Bore
  • 180TC/210TC/250TC/250UC Frame
  • 230/460 Voltage
  • 60 Hz
  • 15 ft lbs Torque
  • Nema 2 Enclosure
  • 10.38" O.D.
  • 8.38" Housing Length
+ Show More + Show Less
Stearns Division108772101 QG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.125" Bore
  • 180TC/210TC/250TC/250UC Frame
  • 230/460 Voltage
  • 60 Hz
  • 15 ft lbs Torque

features

  • Spring set, electrically released
  • Self-adjusting design
  • Manual side-release lever with automatic reset
  • Maximum horizontal speed 4000 rpm
  • Maximum vertical speed 3600 rpm

compliances

  • 0
Outside Dia. 10.38 in
Bore Size 1.125 in
Frame 180TC, 250TC, 210TC, 250UC
Hertz 60 Hz
Power On/Power Off Power Off
Housing Material Aluminum
Housing Length 8.38 in
Torque Rating 15 in lb
Voltage Rating 460, 230
Lead Wire Position Standard
Shaft Extension Length 2.62 in
Enclosure NEMA 2
Output Shaft 1 1/8 in
Style Motor Brake - Double C-Face
Model 1-087-721-0X-XX
Weight 66.0 LB
EAN or UPC 662327174217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison