- 90 VDC
- 3.19" Outside Diameter
- 4.6" B Pitch Diameter
- for A or B Belts
- 0.625" Bore Size
features
- Class H magnet wire and potting material
- Prealigned, one-piece package can be mounted almost anywhere
- Mounts in any position without special modifications
- Spring release for positive disengagement
- Precision-sealed ball bearing for trouble-free life
- Zinc-plated magnet body for corrosion resistance
- Epoxy encapsulated coil construction for uniform heat transfer and moisture resistance
compliances
- 0
| Outside Dia. | 3.19 in |
| B (5L) Pitch Dia. | 4.6 in |
| Frame | N/A |
| Unit Size | 3.5 |
| Belt Size | A, B |
| Output Shaft | N/A |
| Torque Rating | 100 in lb |
| Housing Length | 2 3/4 in |
| Shaft Extension Length | N/A |
| Rectifier | No |
| Bore Size | 0.625 in |
| Style | Shaft Mount w/Sheave |
| Voltage Rating | 90 |
| Weight | 4.0 LB |
| EAN or UPC | 662327190385 |

