- 3.5 Size
- 115 VAC
- 0.625" Drive Hub
- 0.75" Driven Hub
- w/Rectifier
features
- Ball-bearing-mounted stationary field for trouble-free operation
- Spline drive for long life under heavy loads
- Zinc-plated magnet body for corrosion resistance
- Epoxy encapsulated coil construction for uniform heat transfer and moisture resistance
- Class H magnet wire and potting material
- Spring release for positive disengagement
compliances
- 0
| Bore Size Driven Hub | 3/4 in |
| Rectifier | Yes |
| Unit Size | 3.5 |
| Voltage Rating | 115 |
| Style | Spring Release |
| Torque Rating | 100 in lb |
| Overall Length | 2.14 in |
| Outside Dia. | 3.19 in |
| Bore Size Drive Hub | 0.625 in |
| Weight | 4.0 LB |
| EAN or UPC | 662327690793 |

