- 5 Size
- 90 VDC
- 0.625" Drive Hub
- 0.875" Driven Hub
- No Rectifier
features
- Ball-bearing-mounted stationary field for trouble-free operation
- Spline drive for long life under heavy loads
- Zinc-plated magnet body for corrosion resistance
- Epoxy encapsulated coil construction for uniform heat transfer and moisture resistance
- Class H magnet wire and potting material
compliances
- 0
| Bore Size Driven Hub | 7/8 in |
| Overall Length | 2.58 in |
| Style | Standard |
| Torque Rating | 275 in lb |
| Bore Size Drive Hub | 0.625 in |
| Voltage Rating | 90 |
| Rectifier | No |
| Outside Dia. | 4.31 in |
| Unit Size | 5 |
| Weight | 6.0 LB |
| EAN or UPC | 662327190477 |

