- 5 Size
- 115 VAC
- 0.75" Drive Hub
- 0.75" Driven Hub
- w/Rectifier
features
- Ball-bearing-mounted stationary field for trouble-free operation
- Spline drive for long life under heavy loads
- Zinc-plated magnet body for corrosion resistance
- Epoxy encapsulated coil construction for uniform heat transfer and moisture resistance
- Class H magnet wire and potting material
compliances
- 0
| Outside Dia. | 4.31 in |
| Rectifier | Yes |
| Style | Standard |
| Bore Size Driven Hub | 3/4 in |
| Bore Size Drive Hub | 0.75 in |
| Overall Length | 2.58 in |
| Unit Size | 5 |
| Voltage Rating | 115 |
| Torque Rating | 275 in lb |
| Weight | 6.0 LB |
| EAN or UPC | 662327235178 |

