- 115 VAC
- 4.31" Outside Diameter
- 4.8" B Pitch Diameter
- for A or B Belts
- 0.75" Bore Size
features
- Prealigned, one-piece package can be mounted almost anywhere
- Mounts in any position without special modifications
- Spring release for positive disengagement
- Precision-sealed ball bearing for trouble-free life
- Zinc-plated magnet body for corrosion resistance
- Epoxy encapsulated coil construction for uniform heat transfer and moisture resistance
- Class H magnet wire and potting material
compliances
- 0
| Frame | N/A |
| Style | Shaft Mount w/Sheave |
| Voltage Rating | 115 |
| Belt Size | A, B |
| Housing Length | 3.1 in |
| Outside Dia. | 4.31 in |
| Output Shaft | N/A |
| Unit Size | 5 |
| Bore Size | 0.75 in |
| Torque Rating | 275 in lb |
| B (5L) Pitch Dia. | 4.8 in |
| Rectifier | Yes |
| Shaft Extension Length | N/A |
| Weight | 0.0 LB |
| EAN or UPC | 662327691189 |

