- 5.5 Size
- 90 VDC
- 1" Drive Hub
- 1" Driven Hub
- No Rectifier
features
- Ball-bearing-mounted stationary field for trouble-free operation
- Spline drive for long life under heavy loads
- Zinc-plated magnet body for corrosion resistance
- Epoxy encapsulated coil construction for uniform heat transfer and moisture resistance
- Class H magnet wire and potting material
- Spring release for positive disengagement
compliances
- 0
| Unit Size | 5.5 |
| Torque Rating | 720 in lb |
| Bore Size Drive Hub | 1 in |
| Style | Spring Release |
| Bore Size Driven Hub | 1 in |
| Outside Dia. | 5.63 in |
| Rectifier | No |
| Voltage Rating | 90 |
| Overall Length | 3.45 in |
| Weight | 14.0 LB |
| EAN or UPC | 662327307110 |

