- 90 VDC
- 5.63" Outside Diameter
- 5.8" B Pitch Diameter
- for A or B Belts
- 1" Bore Size
features
- Prealigned, one-piece package can be mounted almost anywhere
- Mounts in any position without special modifications
- Spring release for positive disengagement
- Precision-sealed ball bearing for trouble-free life
- Zinc-plated magnet body for corrosion resistance
- Epoxy encapsulated coil construction for uniform heat transfer and moisture resistance
- Class H magnet wire and potting material
compliances
- 0
| B (5L) Pitch Dia. | 5.8 in |
| Rectifier | No |
| Belt Size | A, B |
| Output Shaft | N/A |
| Style | Shaft Mount w/Sheave |
| Voltage Rating | 90 |
| Unit Size | 5.5 |
| Shaft Extension Length | N/A |
| Bore Size | 1 in |
| Frame | N/A |
| Torque Rating | 720 in lb |
| Outside Dia. | 5.63 in |
| Housing Length | 4.38 in |
| Weight | 0.0 LB |

