- 143TC/145TC
- 182C/184C Frame
- 35 Ft-Lbs Static Torque
- 115 VAC
- 7/8" Bore
features
- External dimensions are identical with most competitive brands
- No component assembly required
- Maximum 2400 rpm
- Totally enclosed, nonventilated, IP-54 enclosure protection
- Power-on for activation
- Maximum overhung load capacity is 85 lb
- Mounts directly to a C-face motor
- Can be direct coupled
compliances
- 0
| Bore Size | 0.875 in |
| Torque Rating | 35 ft lb |
| Voltage Rating | 115 |
| Shaft Extension Length | 1.96 in |
| Output Shaft | 7/8 in |
| Type | Modular Unit |
| Frame | 143TC/145TC, 182C/184C |
| Outside Dia. | 6.9 in |
| Housing Length | 4.71 in |
| Weight | 27.0 LB |
| EAN or UPC | 662327955281 |

