- 182TC/184TC
- 213C/215C Frame
- 75 Ft-Lbs Static Torque
- 90 VDC
- 1 1/8" Bore
features
- External dimensions are identical with most competitive brands
- No component assembly required
- Maximum 2400 rpm
- Totally enclosed, nonventilated, IP-54 enclosure protection
- Power-on for activation
- Maximum overhung load capacity is 85 lb
- Foot or base mounted
- Can be direct coupled
compliances
- 0
| Output Shaft | 1 1/8 in |
| Bore Size | 1.125 in |
| Outside Dia. | 9 in |
| Shaft Extension Length | 2.29 in |
| Voltage Rating | 90 |
| Type | Modular Unit plus Base |
| Torque Rating | 75 ft lb |
| Frame | 182TC/184TC, 213C/215C |
| Housing Length | 6.36 in |
| Weight | 32.0 LB |
| EAN or UPC | 793699110401 |

