- 213TC/215TC
- 254C/256C Frame
- 86 Static Torque
- 90 VDC
- 1 3/8" Bore
features
- External dimensions are identical with most competitive brands
- No component assembly required
- Maximum 2400 rpm
- Totally enclosed, nonventilated, IP-54 enclosure protection
- Power-on for activation
- Maximum overhung load capacity is 85 lb
- Mounts directly to a C-face motor
- Can be direct coupled
compliances
- 0
| Outside Dia. | 9 in |
| Shaft Extension Length | 2.78 in |
| Style | Modular Unit |
| Voltage Rating | 90 |
| Housing Length | 6.36 in |
| Output Shaft | 1 3/8 in |
| Bore Size | 1.375 in |
| Frame | 213TC/215TC, 254C/256C |
| Torque Rating | 86 ft lb |
| Weight | 37.0 LB |
| EAN or UPC | 793699004281 |

