- Offset Troughing Idler
- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class B - Light Duty
| Lubrication | Relubricatable |
| Roller Length | 15.1875 in |
| Bolt Hole Spacing - Length | 51 in |
| Trough Angle [Nom] | 20 ° |
| Installed Options | None |
| Center Roll Height | 7.5 in |
| Roller Material | Steel |
| Idler Type | Offset Troughing Idler |
| Belt Width | 42 in |
| Bearing Type | Ball Bearing |
| Bracket Length | 53 in |
| Bracket Width | 3 1/2 in |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Width | 0.5 in |
| CEMA Class | CEMA Class B - Light Duty |
| Overall Height | 12.6875 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Span | 43.75 in |
| Weight | 52.0 LB |

