- Offset Troughing Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class B - Light Duty
| Installed Options | None |
| Roller Span | 31 7/16 in |
| Lubrication | Factory Sealed |
| Idler Type | Offset Troughing Idler |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Material | Steel |
| Center Roll Height | 7 1/2 in |
| Bolt Hole Spacing - Length | 39 in |
| Bearing Type | Ball Bearing |
| Roll Type | Three Rolls, Equal Length |
| Roller Length | 11 in |
| Bracket Length | 41 in |
| Belt Width | 30 in |
| Bolt Hole Spacing - Width | 0.5 in |
| Roller Dia. | 5 in |
| Overall Height | 11.25 in |
| Bracket Width | 3 1/2 in |
| Trough Angle [Nom] | 20 ° |
| Weight | 41.0 LB |

