- Self Aligning Return Idler
- 5" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class B - Light Duty
| Idler Type | Self Aligning Return Idler |
| Roller Length | 40.75 in |
| Belt Width | 36 in |
| Roller Span | 40 3/4 in |
| Bracket Length | 47.376 in |
| Roll Type | Single Roll, Round |
| Bolt Hole Spacing - Width | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bracket Width | 7 1/2 in |
| Overall Height | 9.938 in |
| Roller Dia. | 5 in |
| Lubrication | Relubricatable |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Length | 45 in |
| Roller Material | Steel |
| Center Roll Height | 8 1/2 in |
| Bearing Type | Ball Bearing |
| Installed Options | None |
| Weight | 95.0 LB |

