- Return Idler
- 4" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class B - Light Duty
| Bracket Width | 5 1/4 in |
| Bolt Hole Spacing - Width | 3.5 in |
| Belt Width | 36 in |
| Bearing Type | Ball Bearing |
| Installed Options | None |
| Roller Dia. | 4 in |
| Roller Material | Steel |
| Trough Angle [Nom] | 0 ° |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Length | 45 in |
| Roller Length | 40.75 in |
| Roll Type | Single Roll, Round |
| Bracket Length | 47 in |
| CEMA Class | CEMA Class B - Light Duty |
| Overall Height | 7 in |
| Idler Type | Return Idler |
| Roller Span | 40 3/4 in |
| Weight | 25.0 LB |

