- Return Idler
- 5" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class B - Light Duty
| Installed Options | None |
| Roller Length | 28.75 in |
| Bracket Width | 5 1/4 in |
| Bracket Length | 35 in |
| Overall Height | 7.5 in |
| Lubrication | Relubricatable |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 33 in |
| Trough Angle [Nom] | 0 ° |
| Roll Type | Single Roll, Round |
| Idler Type | Return Idler |
| Bearing Type | Ball Bearing |
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Hole Spacing - Width | 3.5 in |
| Belt Width | 24 in |
| Roller Span | 28 3/4 in |
| Roller Dia. | 5 in |
| Weight | 22.0 LB |

