- Return Idler
- 5" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class B - Light Duty
| Lubrication | Relubricatable |
| Roller Length | 34.75 in |
| Installed Options | None |
| Bearing Type | Ball Bearing |
| Roller Material | Steel |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 3.5 in |
| Bolt Hole Spacing - Length | 39 in |
| Bracket Width | 5 1/4 in |
| Overall Height | 7.5 in |
| Idler Type | Return Idler |
| Bracket Length | 41 in |
| Trough Angle [Nom] | 0 ° |
| Roll Type | Single Roll, Round |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Span | 34.75 in |
| Belt Width | 30 in |
| Weight | 26.0 LB |

