- Troughing Idler
- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class B - Light Duty
| Bolt Hole Spacing - Width | 6 in |
| Bracket Length | 29 in |
| Idler Type | Troughing Idler |
| CEMA Class | CEMA Class B - Light Duty |
| Trough Angle [Nom] | 35 ° |
| Roller Dia. | 4 in |
| Lubrication | Factory Sealed |
| Installed Options | None |
| Overall Height | 11.0625 in |
| Roller Length | 6.8125 in |
| Roller Material | Steel |
| Center Roll Height | 7 in |
| Bolt Hole Spacing - Length | 27 in |
| Belt Width | 18 in |
| Bearing Type | Ball Bearing |
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 8 in |
| Roller Span | 19 1/16 in |
| Weight | 32.0 LB |

