- Self Aligning Troughing Idler
- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class B - Light Duty
| Trough Angle [Nom] | 35 ° |
| Center Roll Height | 7 1/4 in |
| Bolt Hole Spacing - Width | 7 in |
| Roller Span | 19 1/2 in |
| Roll Type | Three Rolls, Equal Length |
| Overall Height | 14.375 in |
| Bracket Width | 18 in |
| Bracket Length | 29 in |
| Bolt Hole Spacing - Length | 27 in |
| Lubrication | Factory Sealed |
| Roller Dia. | 4 in |
| Roller Material | Steel |
| Idler Type | Self Aligning Troughing Idler |
| Roller Length | 6.8125 in |
| Bearing Type | Ball Bearing |
| Installed Options | None |
| Belt Width | 18 in |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 81.0 LB |

