- Troughing Idler
- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class B - Light Duty
| Belt Width | 36 in |
| Installed Options | None |
| Trough Angle [Nom] | 20 ° |
| Bracket Length | 47 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width | 6 in |
| Idler Type | Troughing Idler |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Factory Sealed |
| Roller Material | Steel |
| Roller Length | 13.125 in |
| Bracket Width | 8 in |
| Center Roll Height | 7 in |
| Roller Dia. | 4 in |
| Roller Span | 39 1/4 in |
| Bearing Type | Ball Bearing |
| Overall Height | 11.625 in |
| Bolt Hole Spacing - Length | 45 in |
| Weight | 48.0 LB |

