- Return Idler
- 5" Roll Diameter
- Single Roll, Round
- Rubber Roller
- CEMA Class C - Medium Duty
| Roller Span | 23 1/4 in |
| Roller Material | Rubber |
| Roller Length | 23.25 in |
| Center Roll Height | 5 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Width | 4 in |
| Bracket Width | 6 in |
| Roll Type | Single Roll, Round |
| Installed Options | None |
| Idler Type | Return Idler |
| Bolt Hole Spacing - Length | 27 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Relubricatable |
| Belt Width | 18 in |
| Trough Angle [Nom] | 0 ° |
| Bracket Length | 29 1/2 in |
| Overall Height | 7 in |
| Weight | 28.0 LB |

