- Offset Troughing Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class C - Medium Duty
| Idler Type | Offset Troughing Idler |
| CEMA Class | CEMA Class C - Medium Duty |
| Center Roll Height | 8 11/16 in |
| Roller Length | 6.8125 in |
| Roll Type | Three Rolls, Equal Length |
| Belt Width | 18 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Height | 11.0625 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 27 in |
| Roller Span | 19 7/8 in |
| Trough Angle [Nom] | 20 ° |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Relubricatable |
| Roller Material | Steel |
| Bracket Width | 10 in |
| Bracket Length | 29 1/2 in |
| Installed Options | None |
| Weight | 45.0 LB |

