- Self Aligning Troughing Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class C - Medium Duty
| Bracket Width | 18 in |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 16.375 in |
| Belt Width | 30 in |
| Installed Options | None |
| Bracket Length | 41 1/2 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 11 in |
| Roller Material | Steel |
| Center Roll Height | 9 7/8 in |
| Lubrication | Relubricatable |
| Idler Type | Self Aligning Troughing Idler |
| Bolt Hole Spacing - Length | 39 in |
| Roller Dia. | 5 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width | 7.5 in |
| Roller Span | 34 1/4 in |
| Trough Angle [Nom] | 20 ° |
| Weight | 138.0 LB |

