- Self Aligning Return Idler
- 5" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class C - Medium Duty
| Bracket Width | 9 1/2 in |
| Installed Options | None |
| Idler Type | Self Aligning Return Idler |
| Overall Height | 11.9375 in |
| Bolt Hole Spacing - Width | 4 in |
| Roller Material | Steel |
| Roller Span | 65 1/4 in |
| Bolt Hole Spacing - Length | 69 in |
| Belt Width | 60 in |
| Roll Type | Single Roll, Round |
| Roller Length | 65.25 in |
| Roller Dia. | 5 in |
| Bracket Length | 73 1/8 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Relubricatable |
| Center Roll Height | 10 3/16 in |
| Trough Angle [Nom] | 0 ° |
| Bearing Type | Tapered Roller Bearing |
| Weight | 199.0 LB |

