- Return Idler
- 6" Roll Diameter
- Single Roll, Round
- Rubber Roller
- CEMA Class C - Medium Duty
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width | 4 in |
| Bracket Width | 6 in |
| Belt Width | 30 in |
| Roller Material | Rubber |
| Lubrication | Relubricatable |
| Idler Type | Return Idler |
| Center Roll Height | 6 in |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 7.5 in |
| Roll Type | Single Roll, Round |
| Roller Length | 35.25 in |
| Bolt Hole Spacing - Length | 39 in |
| Bracket Length | 41 1/2 in |
| Trough Angle [Nom] | 0 ° |
| Roller Dia. | 6 in |
| Roller Span | 35 1/4 in |
| Installed Options | None |
| Weight | 41.0 LB |

