- Offset Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class C - Medium Duty
| Belt Width | 36 in |
| Bolt Hole Spacing - Length | 45 in |
| Installed Options | None |
| Bolt Hole Spacing - Width | 6 in |
| Roller Span | 37.625 in |
| Bracket Width | 10 in |
| Idler Type | Offset Troughing Idler |
| Lubrication | Relubricatable |
| Trough Angle [Nom] | 20 ° |
| Overall Height | 13.6875 in |
| Roller Material | Steel |
| Center Roll Height | 9.1875 in |
| Bracket Length | 47 1/2 in |
| Roller Dia. | 6 in |
| Roller Length | 13.125 in |
| Roll Type | Three Rolls, Equal Length |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Tapered Roller Bearing |
| Weight | 79.0 LB |

