- Self Aligning Troughing Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class C - Medium Duty
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width | 7.5 in |
| Trough Angle [Nom] | 35 ° |
| Roll Type | Three Rolls, Equal Length |
| Roller Span | 54 in |
| Roller Dia. | 5 in |
| Bracket Width | 18 in |
| Idler Type | Self Aligning Troughing Idler |
| Bolt Hole Spacing - Length | 63 in |
| Installed Options | None |
| Roller Length | 19.3125 in |
| Bracket Length | 65 1/2 in |
| Overall Height | 24.125 in |
| Belt Width | 54 in |
| Bearing Type | Tapered Roller Bearing |
| Center Roll Height | 9.6875 in |
| Lubrication | Relubricatable |
| Roller Material | Steel |
| Weight | 208.0 LB |

