- Self Aligning Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class C - Medium Duty
| Trough Angle [Nom] | 20 ° |
| Bracket Width | 18 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Steel |
| Center Roll Height | 10.1875 in |
| Lubrication | Relubricatable |
| Installed Options | None |
| Bracket Length | 41 1/2 in |
| Belt Width | 30 in |
| Idler Type | Self Aligning Troughing Idler |
| Roller Span | 36.75 in |
| Roll Type | Three Rolls, Equal Length |
| Overall Height | 16.4375 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 11 in |
| Bolt Hole Spacing - Length | 39 in |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Weight | 148.0 LB |

