- Impact Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Rubber Roller
- CEMA Class C - Medium Duty
| Belt Width | 42 in |
| Bracket Width | 10 in |
| Center Roll Height | 9.25 in |
| Idler Type | Impact Idler |
| Lubrication | Relubricatable |
| Overall Height | 14.5 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Length | 51 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Width | 6 in |
| Bracket Length | 53 1/2 in |
| Roller Length | 15.1875 in |
| Roller Span | 44.5625 in |
| Roller Dia. | 6 in |
| Installed Options | None |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Rubber |
| Weight | 89.0 LB |

