- Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class C - Medium Duty
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | 6 in |
| Roller Span | 52.0625 in |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Troughing Idler |
| Overall Height | 20.75 in |
| Bracket Width | 10 in |
| Trough Angle [Nom] | 35 ° |
| Installed Options | None |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Steel |
| Bracket Length | 65 1/2 in |
| Roller Length | 19.3125 in |
| Center Roll Height | 9.5 in |
| Roller Dia. | 6 in |
| Belt Width | 54 in |
| Bolt Hole Spacing - Length | 63 in |
| Weight | 107.0 LB |

