- Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class C - Medium Duty
| Installed Options | None |
| Roller Span | 63 1/2 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width | 6 in |
| Roller Length | 21.4375 in |
| Belt Width | 60 in |
| Center Roll Height | 9 1/2 in |
| Lubrication | Relubricatable |
| Bearing Type | Tapered Roller Bearing |
| Bracket Width | 10 in |
| Overall Height | 17 in |
| Idler Type | Troughing Idler |
| Trough Angle [Nom] | 20 ° |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Steel |
| Bracket Length | 71 1/2 in |
| Bolt Hole Spacing - Length | 69 in |
| Weight | 112.0 LB |

