- Impact Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- Rubber Roller
- CEMA Class C - Medium Duty
| Roll Type | Three Rolls, Equal Length |
| Roller Span | 24.3125 in |
| Roller Material | Rubber |
| Bracket Length | 35 1/2 in |
| Overall Height | 14 in |
| Trough Angle [Nom] | 35 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Center Roll Height | 8.75 in |
| Roller Length | 8.9375 in |
| Installed Options | None |
| Belt Width | 24 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing - Length | 33 in |
| Bolt Hole Spacing - Width | 6 in |
| Roller Dia. | 5 in |
| Bracket Width | 10 in |
| Idler Type | Impact Idler |
| Weight | 54.0 LB |

