- Impact Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- Rubber Roller
- CEMA Class C - Medium Duty
| Idler Type | Impact Idler |
| Roller Material | Rubber |
| Roller Length | 15.1875 in |
| Lubrication | Factory Sealed |
| Installed Options | None |
| Bracket Length | 53 1/2 in |
| Belt Width | 42 in |
| Trough Angle [Nom] | 20 ° |
| Bearing Type | Ball Bearing |
| Roller Span | 44 15/16 in |
| Roll Type | Three Rolls, Equal Length |
| Center Roll Height | 8 3/4 in |
| Roller Dia. | 5 in |
| Overall Height | 14.0625 in |
| Bolt Hole Spacing - Length | 51 in |
| Bracket Width | 10 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width | 6 in |
| Weight | 78.0 LB |

