- Troughing Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class C - Medium Duty
| Roller Material | Steel |
| Roll Type | Three Rolls, Equal Length |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 15.1875 in |
| Roller Dia. | 5 in |
| Installed Options | None |
| Bearing Type | Ball Bearing |
| Trough Angle [Nom] | 35 ° |
| Belt Width | 42 in |
| Idler Type | Troughing Idler |
| Roller Span | 41 11/16 in |
| Bracket Width | 10 in |
| Bracket Length | 53 1/2 in |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Width | 6 in |
| Center Roll Height | 8 3/4 in |
| Overall Height | 17.75 in |
| Bolt Hole Spacing - Length | 51 in |
| Weight | 73.0 LB |

