- Impact Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Rubber Roller
- CEMA Class C - Medium Duty
| Bracket Width | 10 in |
| Bolt Hole Spacing - Length | 45 in |
| Center Roll Height | 9.25 in |
| Installed Options | None |
| Belt Width | 36 in |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Impact Idler |
| Bolt Hole Spacing - Width | 6 in |
| Roller Material | Rubber |
| Roller Dia. | 6 in |
| Bracket Length | 47 1/2 in |
| Lubrication | Factory Sealed |
| Roller Length | 13.125 in |
| Trough Angle [Nom] | 35 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Ball Bearing |
| Overall Height | 16.75 in |
| Roller Span | 34.8125 in |
| Weight | 82.0 LB |

