- Return Idler
- 5" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class D - Medium/Heavy Duty
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Idler Type | Return Idler |
| Roller Material | Steel |
| Bearing Type | Tapered Roller Bearing |
| Roller Length | 53.25 in |
| Bolt Hole Spacing - Length | 57 in |
| Lubrication | Relubricatable |
| Trough Angle [Nom] | 0 ° |
| Bracket Length | 59 1/2 in |
| Roll Type | Single Roll, Round |
| Bracket Width | 6 in |
| Installed Options | None |
| Overall Height | 7 in |
| Roller Span | 53 1/4 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 4 in |
| Belt Width | 48 in |
| Weight | 48.0 LB |

