- Return Idler
- 6" Roll Diameter
- Single Roll, Round
- Rubber Roller
- CEMA Class D - Medium/Heavy Duty
| Roll Type | Single Roll, Round |
| Roller Span | 65 1/4 in |
| Lubrication | Relubricatable |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 69 in |
| Bracket Width | 6 in |
| Roller Material | Rubber |
| Bracket Length | 71 1/2 in |
| Roller Length | 65.25 in |
| Overall Height | 7.5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Installed Options | None |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Width | 4 in |
| Idler Type | Return Idler |
| Belt Width | 60 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 62.0 LB |

