- Adjustable Transition Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class E - Heavy Duty
| Bearing Type | Tapered Roller Bearing |
| Center Roll Height | 11 1/2 in |
| Bracket Length | 83 1/2 in |
| Trough Angle [Min] | 4 ° |
| Bolt Hole Spacing - Width | 8.5 in |
| Bolt Hole Spacing - Length | 81 in |
| Lubrication | Relubricatable |
| Roller Material | Steel |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Adjustable Transition Idler |
| Roller Length | 25.6875 in |
| Trough Angle [Max] | 30 ° |
| Overall Height | 22.375 in |
| Belt Width | 72 in |
| Roller Span | 79 15/16 in |
| Bracket Width | 11 1/2 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Weight | 211.0 LB |

