- Picking Table Idler
- 6" Roll Diameter
- Three Rolls, Unequal Length
- Steel Roller
- CEMA Class E - Heavy Duty
| Roller Material | Steel |
| Bolt Hole Spacing - Width | 11 in |
| Overall Height | 14.25 in |
| Lubrication | Relubricatable |
| Roll Type | Three Rolls, Unequal Length |
| Bearing Type | Tapered Roller Bearing |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Idler Type | Picking Table Idler |
| Roller Length | 72 in |
| Bracket Width | 14 in |
| Belt Width | 84 in |
| Center Roll Height | 11 1/2 in |
| Bracket Length | 95 1/2 in |
| Installed Options | None |
| Roller Span | 88 5/8 in |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Length | 93 in |
| Weight | 205.0 LB |

