- Self Aligning Return Idler
- 7" Roll Diameter
- Single Roll, Round
- Rubber Roller
- CEMA Class E - Heavy Duty
| Roller Span | 78 in |
| Bracket Width | 12 1/2 in |
| Lubrication | Relubricatable |
| Roll Type | Single Roll, Round |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Width | 9 in |
| Overall Height | 16.1875 in |
| Bracket Length | 83 1/2 in |
| Roller Length | 78 in |
| Roller Dia. | 7 in |
| Idler Type | Self Aligning Return Idler |
| Installed Options | None |
| CEMA Class | CEMA Class E - Heavy Duty |
| Center Roll Height | 13.688 in |
| Bearing Type | Tapered Roller Bearing |
| Belt Width | 72 in |
| Roller Material | Rubber |
| Bolt Hole Spacing - Length | 81 in |
| Weight | 456.0 LB |

