- Punched Strap
- Punched Steel
- 1800 ft Long
- 3/4 in Wide
| Material | Punched Steel |
| Thickness Specification | 0.0200 in |
| Coating | Black |
| Length | 1,800 ft |
| Weight | 100.0 LB |
| Material | Punched Steel |
| Thickness Specification | 0.0200 in |
| Coating | Black |
| Length | 1,800 ft |
| Weight | 100.0 LB |