- Demo Coil
- Steel
- 300 ft Long
- 1/2 in Wide
| Coating | Black |
| Type | Regular Duty |
| Length | 300 ft |
| Thickness Specification | 0.0150 in |
| Material | Steel |
| Width | 1/2 in |
| Weight | 9.0 LB |
| Coating | Black |
| Type | Regular Duty |
| Length | 300 ft |
| Thickness Specification | 0.0150 in |
| Material | Steel |
| Width | 1/2 in |
| Weight | 9.0 LB |