- Semi-Automatic Plastic Strapping Machines
- 120 V Single Phase
- 1/4 in, 3/8 in, 1/2 in Strap Widths
- 10 lb [Min], 99 lb [Max] Tension
| Strap Width | 0.25 in, 0.375 in, 0.5 in |
| Strap Material | Polypropylene |
| Phase | Single Phase |
| Height | 30 1/4 in |
| Length | 34 in |
| Strap Tension | 10 lb [Min], 99 lb [Max] |
| Voltage | 120 |
| Weight | 185.0 LB |

