- Vertical Steel Strapping Dispenser
- 3/8 in [Min], 3/4 in [Max] Strap Width
- Mobile Dispenser
- Use w/ 100 lb. Oscillated Wound Coil
| Type | Mobile Dispenser |
| Strap Width [Max] | 0.75 in |
| Used With | 100 lb. Oscillated Wound Coils |
| Strap Width [Min] | 0.375 in |
| Weight | 60.0 LB |

