- Vertical Steel Strapping Dispenser
- 3/4 in [Min], 2 in [Max] Strap Width
- Mobile Dispenser
- Use w/ 100 lb. Ribbon Wound Coil
| Strap Width [Min] | 0.75 in |
| Used With | 100 lb. Ribbon Wound Coils |
| Strap Width [Max] | 2 in |
| Type | Mobile Dispenser |
| Weight | 65.0 LB |
| Strap Width [Min] | 0.75 in |
| Used With | 100 lb. Ribbon Wound Coils |
| Strap Width [Max] | 2 in |
| Type | Mobile Dispenser |
| Weight | 65.0 LB |