- Hosebinder™ Center Punch Preformed Hose Clamp
- Carbon Steel
- 3 1/2 in Clamp Diameter
| Thickness Specification | 0.0250 in |
| Coating | Galvanized |
| Material | Carbon Steel |
| Clamp I.D. | 3 1/2 in |
| Weight | 8.5 LB |
| Thickness Specification | 0.0250 in |
| Coating | Galvanized |
| Material | Carbon Steel |
| Clamp I.D. | 3 1/2 in |
| Weight | 8.5 LB |