- Hosebinder™ Center Punch Preformed Hose Clamp
- Carbon Steel
- 4 in Clamp Diameter
| Material | Carbon Steel |
| Coating | Galvanized |
| Thickness Specification | 0.0250 in |
| Clamp I.D. | 4 in |
| Weight | 5.0 LB |
| Material | Carbon Steel |
| Coating | Galvanized |
| Thickness Specification | 0.0250 in |
| Clamp I.D. | 4 in |
| Weight | 5.0 LB |